Wood Screw, #4, 3/8 in, Plain Brass Round Head Phillips Drive, 100 PK

  • Mfr # 350822-100

  • Zoro # G606351732


product price:  $29.69
/pk 100, $0.30/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
Brass
Finish
Plain
Head Height
0.075 to 0.086 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350822-100
Zoro #
G606351732
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
3/8 in
Drive Size
#1
Head Height
0.075 to 0.086 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw

Description

#4 x 3/8" Wood Screws/Phillips/Round Head/Brass , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.