Wood Screw, #5, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK

  • Mfr # 845835-100

  • Zoro # G006352926


product price:  $56.99
/pk 100, $0.57/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#5
Material
Brass
Finish
Plain
Head Height
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845835-100
Zoro #
G006352926
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#5
Fastener Length
3/4 in
Drive Size
#5
Head Height
0.075 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw

Description

#5 x 3/4" Wood Screws/Phillips/Flat Head/Brass , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.