Shop NEWPORT FASTENERS
See all product information
Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
Mfr # 712884-100
Zoro # G006352254
product price:Â $38.99
/pk 100, $0.39/eaKey Features
Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
712884-100
Zoro #
G006352254
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
1-3/4 in
Drive Size
#2
Head Height
0.091 to 0.103 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#6 x 1 3/4" Wood Screws/Phillips/Round Head/Steel/Zinc Plating , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.