Wood Screw, #6, 1-5/8 in, Plain Steel Flat Head Square Drive, 3500 PK

  • Mfr # V02116-BR-3500

  • Zoro # G006356627


product price:  $673.99
/pk 3500, $0.19/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V02116-BR-3500
Zoro #
G006356627
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Plain
Item
Wood Screw

Description

#6x1-5/8" St. Steel Wood Screw Square Drive, Bugle Hd Type 17,1-1/8" L, #6 Screw , 1-5/8"L, 3500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.