Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #6, 1/2 in, Plain Brass Round Head Phillips Drive
- Mfr # 293546-1
- Zoro # G006351622
product price:Â
$
26.99
/ea
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Brass
Finish
Plain
Head Height
0.091 to 0.103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 293546-1
- Zoro #
- G006351622
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/2 in
- Drive Size
- #2
- Head Height
- 0.091 to 0.103 in
Details
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Phillips
- Material
- Brass
- Finish
- Plain
- Item
- Wood Screw
Description
#6 x 1/2" Wood Screws/Phillips/Round Head/Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov