Shop NEWPORT FASTENERS

Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # 420537

  • Zoro # G306351476


product price:  $787.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1/2 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420537
Zoro #
G306351476
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
#2
Head Height
0.083 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#6 x 1/2" Wood Screws/Phillips/Flat Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products