Wood Screw, #6, 2 in, Black Oxide Steel Flat Head Square Drive, 5000 PK

  • Mfr # 325863

  • Zoro # G306351612


product price:  $783.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
325863
Zoro #
G306351612
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#6x2" DeepWood Screws/Square/Flat Hd/Type 17 Point Pt/Type 17/2/3 Thread/With Nibs,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.