Shop NEWPORT FASTENERS

Wood Screw, #6, 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 9000 PK

  • Mfr # 877446

  • Zoro # G106356701


product price:  $790.99
/pk 9000, $0.09/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Head Height
0.074 to 0.086 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
877446
Zoro #
G106356701
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
5/8 in
Head Height
0.074 to 0.086 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw

Description

#6 x 5/8" Deep Thread Wood Screws/Phillips/Truss Head/Steel/Zinc/Full Thread , 9000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.