Wood Screw, #6, 1-1/2 in, Black Oxide Steel Pan Head Square Drive, 6000 PK

  • Mfr # 164935

  • Zoro # G106351638


product price:  $421.99
/pk 6000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
164935
Zoro #
G106351638
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Item
Wood Screw

Description

#6x1 1/2" DeepWood Screws/Face Framing/Square Drive/Pan Head/Type 17 Point/Fine Thread/Type 176000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products