Wood Screw, #6, 1-3/4 in, Black Oxide Steel Flat Head Phillips Drive, 6000 PK

  • Mfr # 900412

  • Zoro # G206356526


product price:  $681.99
/pk 6000, $0.11/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-3/4 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900412
Zoro #
G206356526
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1-3/4 in
Drive Size
#2
Head Height
0.083 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#6x1 3/4" DeepWood Screws/Phil./Flat Hd/Type 17 Point Pt/Type 17/2/3 Thread/With Nibs,6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.