Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK

  • Mfr # 934531

  • Zoro # G006356566


product price:  $673.99
/pk 4000, $0.17/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-3/4 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
934531
Zoro #
G006356566
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1-3/4 in
Drive Size
#2
Head Height
0.083 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#6x1 3/4" DeepWood Screws/Combo/Flat Hd/Type 17, Pt/Zinc/Square & Phil. Combo Drive/Type 17, 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.