
Wood Screw, #6, 7/8 in, Black Oxide Steel Flat Head Square Drive, 6000 PK
Mfr # 910676
Zoro # G006356771
product price:Â $503.99
/pk 6000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910676
Zoro #
G006356771
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
7/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Wood Screw
Description
#6x7/8" DeepWood Screws/Square/Flat Hd/Type 17 Point Pt/No Nibs/Type 17/Full Thread,6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.