Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #7, 1-1/4 in, Plain Steel Flange Round Head Square Drive, 8000 PK
- Mfr # 298145
- Zoro # G506351467
product price:Â
$
962.99
/pk of 8000, $0.12/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Head Height
0.108 to 0.133 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 298145
- Zoro #
- G506351467
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Square
- Material
- Steel
- Finish
- Plain
- Item
- Wood Screw
Dimensions
- Screw Size
- #7
- Fastener Length
- 1-1/4 in
- Head Height
- 0.108 to 0.133 in
Description
#7x1 1/4" DeepWood Screws/Pocket Hole/Square Drive/Round Washer Hd/Type 17 Point/Plain/Fine 8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.