Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #7, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 1300 PK
- Mfr # 278791-1300
- Zoro # G006351639
product price:Â
$
317.99
/pk 1300, $0.24/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#7
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 278791-1300
- Zoro #
- G006351639
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #7
- Fastener Length
- 2-1/2 in
- Drive Size
- #2
- Head Height
- 0.091 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
Description
#7 x 2 1/2" Wood Screws/Slotted/Flat Head/Steel/Zinc Plating , 1300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.