Shop NEWPORT FASTENERS

Wood Screw, #7, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 5000 PK

  • Mfr # 441306-5000

  • Zoro # G606352586


product price:  $83.99
/pk 5000, $0.02/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#7
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
441306-5000
Zoro #
G606352586
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
3/4 in
Drive Size
#2
Head Height
0.091 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#7 x 3/4" Wood Screws/Slotted/Flat Head/Steel/Zinc Plating , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products