This item is Discontinued.

Newport Fasteners Wood Screw, #7, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK 904187

This item is Discontinued.

Newport Fasteners

Wood Screw, #7, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (Discontinued)

Mfr # 904187
Zoro # G606356737
Country of Origin Unknown
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
904187
Zoro #
G606356737
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
3/4 in
Head Height
0.096 to 0.106 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw

Description

#7x3/4" DeepWood Screws/Phil./Pan Head/Type 17/FullyThreaded,6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.