
Wood Screw, #8, 1-1/2 in, Plain Brass Round Head Phillips Drive, 100 PK
Mfr # 897117-100
Zoro # G206352542
product price:Â $48.99
/pk 100, $0.49/eaKey Features
Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Brass
Finish
Plain
Head Height
0.107 to 0.120 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897117-100
Zoro #
G206352542
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Head Height
0.107 to 0.120 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw
Description
#8 x 1 1/2" Wood Screws/Phillips/Round Head/Brass , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.