Shop NEWPORT FASTENERS
See all product information
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 5500 PK
Mfr # 569940
Zoro # G006356634
product price:Â $850.99
/pk 5500, $0.15/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Head Height
0.088 to 0.102 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
569940
Zoro #
G006356634
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Head Height
0.088 to 0.102 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#8 x 1 1/2" Deep Thread Wood Screws/Phillips/Truss Head/Steel/Zinc/2/3 Thread , 5500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.