Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #8, 1-1/4 in, Black Oxide Steel Pan Head Phillips Drive, 5500 PK
- Mfr # 121685
- Zoro # G306356617
product price:Â
$
837.99
/pk of 5500, $0.15/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Head Height
0.105 to 0.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121685
- Zoro #
- G306356617
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Oxide
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
- Head Height
- 0.105 to 0.115 in
Description
#8 x 1 1/4" Deep Thread Wood Screws/Phillips/Pan Head/Steel/Black Oxide/2/3 Thread , 5500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.