Wood Screw, #8, 1 in, Black Phosphate Case Hardened Steel Flat Head Square Drive, 6000 PK

  • Mfr # 986667-6000

  • Zoro # G906360212


product price:  $216.99
/pk 6000, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Case Hardened Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
986667-6000
Zoro #
G906360212
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Case Hardened Steel
Finish
Black Phosphate
Item
Wood Screw

Description

#8 x 1" Particle Board Screws/Square/Flat Head/Case Hardened Steel/Black Phosphate , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.