Shop NEWPORT FASTENERS

Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 4500 PK

  • Mfr # 208968-4500

  • Zoro # G306351421


product price:  $335.99
/pk 4500, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
208968-4500
Zoro #
G306351421
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Head Height
0.100 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#8 x 1" Wood Screws/Slotted/Flat Head/Steel/Zinc Plating , 4500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.