Shop NEWPORT FASTENERS

Wood Screw, #8, 2-3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 1500 PK

  • Mfr # V02327-BR-1500

  • Zoro # G606356508


product price:  $569.99
/pk 1500, $0.38/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-3/4 in
Drive Size
#8
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V02327-BR-1500
Zoro #
G606356508
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2-3/4 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Item
Wood Screw

Description

#8x2-3/4" St. Steel Wood Screw Square Drive, Bugle Hd Type 17,1-7/8" L, #8 Screw , 2-3/4"L, 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products