Shop NEWPORT FASTENERS
See all product information
Create Account
Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 3500 PK
- Mfr # 192365
- Zoro # G006356887
product price:Â
$
669.99
/pk of 3500, $0.19/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192365
- Zoro #
- G006356887
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Yellow
- Interior/Exterior
- Exterior
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
Description
#8x2" Exterior Wood Screws/Six-Lobe /Flat Hd/Zinc Yellow/Type 17 Point Pt/Type 17/2/3 Thread,3500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.