This item is Discontinued.

This item is Discontinued.
Wood Screw, #8, 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
225303
Zoro #
G906356888
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
3/8 in
Head Height
0.105 to 0.115 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Description
#8 x 3/8" Deep Thread Wood Screws/Phillips/Pan Head/Steel/Zinc/Full Thread , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.