Wood Screw, #8, 4 in, Black Oxide Steel Flat Head Square Drive, 1000 PK

  • Mfr # 742498

  • Zoro # G106352260


product price:  $470.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
4 in
Drive Size
#8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
742498
Zoro #
G106352260
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
4 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#8x4" Deep Thread Wood Screws/Square/Flat Head/Steel/Black Oxide/No Nibs/No Nibs/2/3 Thread , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.