Shop NEWPORT FASTENERS
See all product information
Wood Screw, #8, 5/8 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 8000 PK
Mfr # 915320
Zoro # G106356640
product price:Â $1,092.99
/pk 8000, $0.14/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Head Height
0.088 to 0.102 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
915320
Zoro #
G106356640
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
5/8 in
Head Height
0.088 to 0.102 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Stainless Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Description
#8x5/8" DeepWood Screws/Phil./Truss Head/Type 17/Full Thread,8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.