Shop NEWPORT FASTENERS
See all product information
Wood Screw, #8, 5/8 in, Zinc Plated Steel Flange Round Head Square Drive, 6000 PK
Mfr # 425881
Zoro # G906356505
product price:Â $622.99
/pk 6000, $0.10/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425881
Zoro #
G906356505
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
5/8 in
Head Height
0.119 to 0.130 in
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Description
#8 x 5/8" Deep Thread Wood Screws/Square/Round Washer Head/Steel/Zinc/Full Thread , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.