This item is Discontinued.

This item is Discontinued.
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
749233
Zoro #
G706356767
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#8
Head Height
0.119 to 0.130 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#8x1 1/2" DeepWood Screws/Combo/Round Washer Head/Zinc/Square & Phil. Combo Drive/2/3 Thread,3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.