Wood Screw, #8, 1-1/4 in, Black Oxide Steel Flange Round Head Phillips Drive, 3000 PK

  • Mfr # 411476

  • Zoro # G106356657


product price:  $619.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Flange Round Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Head Height
0.119 to 0.130 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
411476
Zoro #
G106356657
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Head Height
0.119 to 0.130 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#8x1 1/4" DeepWood Screws/Round Washer Hd/Type 17, Pt/Square & Phil. Combo Drive/Type 17, 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.