
Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flange Round Head Combination Phillips/Slotted Drive
Mfr # 604975
Zoro # G206356847
product price:Â $554.99
/pk 3000, $0.18/ea
Free Shipping & Returns
Key Features
Flange Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#8
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
604975
Zoro #
G206356847
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#8
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#8x1 1/4" DeepWood Screws/Combo /Round Washer Head/Type 17/2/3 Thread,3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.