Wood Screw, #8, 1 in, Black Oxide Steel Flange Round Head Phillips Drive, 7000 PK

  • Mfr # 334334

  • Zoro # G306356563


product price:  $1,322.99
/pk 7000, $0.19/ea
Free Shipping & Returns

Key Features

Flange Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Drive Size
Type 17
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
334334
Zoro #
G306356563
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
Type 17
Head Height
0.119 to 0.130 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Phillips
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Wood Screw

Description

#8x1" DeepWood Screws/Phil./Round Washer Hd /Type 17 Point Pt/#10 Hd/Type 17/Full Thread,7000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.