Wood Screw, #8, 1 in, Black Oxide Steel Flange Round Head Square Drive, 4000 PK

  • Mfr # 564481

  • Zoro # G106356794


product price:  $751.99
/pk 4000, $0.19/ea
Free Shipping & Returns

Key Features

Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#8
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
564481
Zoro #
G106356794
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Wood Screw

Description

#8x1" DeepWood Screws/Square/Round Washer Hd/Type 17 Point Pt/Type 17 Point Point/Full Thread,4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products