Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flange Round Head Phillips Drive, 1500 PK

  • Mfr # 221188

  • Zoro # G006356696


product price:  $239.99
/pk 1500, $0.16/ea
Free Shipping & Returns

Key Features

Flange Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221188
Zoro #
G006356696
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2-1/4 in
Head Height
0.119 to 0.130 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#8x2 1/4" DeepWood Screws/Combo/Round Washer Head/Zinc/Square & Phil. Combo Drive/2/3 Thread,1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.