Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Square Drive, 3500 PK

  • Mfr # 844237

  • Zoro # G306352947


product price:  $804.99
/pk 3500, $0.23/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
844237
Zoro #
G306352947
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#8x2" DeepWood Screws/Square/Flat Head/Zinc/Type 17 Point Pt/Type 17 Point Point/2/3 Thread,3500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.