Wood Screw, #8, 2 in, Zinc Plated Steel Flange Round Head Combination Phillips/Slotted Drive

  • Mfr # 100253

  • Zoro # G606356850


product price:  $409.99
/pk 2000, $0.20/ea
Free Shipping & Returns

Key Features

Flange Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Head Height
0.119 to 0.130 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100253
Zoro #
G606356850
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2 in
Head Height
0.119 to 0.130 in

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#8x2" DeepWood Screws/Combo /Round Washer Head/Type 17/2/3 Thread,2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.