
Wood Screw, #8, 7/8 in, Black Oxide Steel Flange Round Head Square Drive, 5000 PK
Mfr # 720778
Zoro # G706356835
product price:Â $802.99
/pk 5000, $0.16/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#8
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720778
Zoro #
G706356835
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
7/8 in
Drive Size
#8
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Square
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Wood Screw
Description
#8x7/8" DeepWood Screws/Square/Round Washer Hd/Type 17 Point Pt/Type 17/Full Thread,5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.