Wood Screw, #9, 2 in, Plain Case Hardened Steel Flat Head Square Drive, 2700 PK

  • Mfr # 507669-2700

  • Zoro # G206360196


product price:  $170.99
/pk 2700, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Case Hardened Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507669-2700
Zoro #
G206360196
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Case Hardened Steel
Finish
Plain
Item
Wood Screw

Description

#9 x 2" Particle Board Screws/Square/Flat Head/Case Hardened Steel/Plain Finish , 2700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.