Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 1500 PK

  • Mfr # 996040

  • Zoro # G006356856


product price:  $404.99
/pk 1500, $0.27/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#9
Drive Size
#2
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996040
Zoro #
G006356856
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in
Drive Size
#2
Head Height
0.108 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#9x2 1/2" DeepWood Screws/Combo/Flat Hd/Type 17, Pt/Square & Phil. Combo Drive/Type 17, 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.