Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Square Drive, 1000 PK

  • Mfr # 374444

  • Zoro # G606351381


product price:  $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#9
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374444
Zoro #
G606351381
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#9x2 1/2" DeepWood Screws/Square/Flat Head/Type 17 Point Pt/Type 17 Point Point/2/3 Thread,1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products