Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK

  • Mfr # 725458

  • Zoro # G006356610


product price:  $491.99
/pk 2000, $0.25/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#9
Drive Size
#8
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725458
Zoro #
G006356610
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
3 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Oxide
Item
Wood Screw

Description

#9x3" DeepWood Screws/Square/Flat Hd /Type 17 Point Pt/#8 Hd/Type 17 Point Point/2/3 Thread,2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products