
Wood Screw, #9, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK
Mfr # 151362
Zoro # G706356880
product price:Â $661.99
/pk 6000, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#9
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
151362
Zoro #
G706356880
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#9
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Description
#9x3/4" DeepWood Screws/Square/Flat Hd/Type 17 Point Pt/Zinc/No Nibs/Type 17/Full Thread,6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.