Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10000192
Zoro #
G8542983
UPC #
610036001928
Country of Origin
United States
Details
Item
Paint Striper Power Pack
Holds
5 lb CO2 Bottle
Material of Construction
Steel
For Use With
3KNT1
Includes
5 lb CO2 Cylinder, Pressure Gauge, Pressure Regulator, Supply Hose
Product Type
Paint Striper Power Pack
Description
Paint Striper Power Pack, Holds 5 lb. CO2 Bottle, Material of Construction Steel, For Use With 3KNT1, Includes 5-lb. Cylinder and Regulator System for Larger, Decentralized Jobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.