Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10000201
Zoro #
G6041971
UPC #
610036012344
Country of Origin
United States
Dimensions
Overall Length
37 in
Details
Item
Hand Gun Kit
For Use With
3KNT1
Material of Construction
Steel
Includes
Pistol Style Hand Gun, 12 ft Hose, 24 in Extension Wand, (1) Nozzle and Filter
Description
Hand Gun Kit, Material of Construction Steel, Overall Length 37 in, For Use With 3KNT1, Includes Pistol Style Hand Gun, 12 ft Hose, 24 in Extension Wand, (1) Nozzle and Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.