This item is Discontinued.

Newstripe Paint Striping Machine, 4 gal. Capacity 3KNT1

Paint Striping Machine, 4 gal. Capacity (Discontinued)

  • Mfr # 3KNT1
  • Zoro # G4332167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KNT1
Zoro #
G4332167
UPC #
610036009603
Country of Origin
United States

Details

Item
Striping Machine
Holds
(4) Gallons of Material
Material of Construction
Steel
For Use With
Latex and Oil Based Traffic Marking Paint
Includes
Built-in Hand Pump, Pressure Gauge, Adjustable 2 in to 6 in Side Mounted Spray Box, (4) Different Nozzle Sizes, (4) 8 in No Flat Tires/Wheels

Description

Striping Machine, Holds (4) Gallons of Material, Material of Construction Steel, For Use With Latex and Oil Based Traffic Marking Paint, Includes Built-in Hand Pump, Pressure Gauge, Adjustable 2 in to 6 in Side Mounted Spray Box, (4) Different Nozzle Sizes, (4) 8 in No Flat Tires/Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.