Powered Line Stripers - Gas-Powered Airl
- Mfr # 10005123
- Zoro # G523522819
product price:Â
$
5,167.99
/ea
Key Features
Overall Width
32 in
Tank Capacity
5 gal
Includes
(1) 25 Ft Extension Hose
Application Method
Airless Spray
Compatible Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10005123
- Zoro #
- G523522819
- UPC #
- 610036051237
- Country of Origin
- United States
- Tank Capacity
- 5 gal
- Includes
- (1) 25 Ft Extension Hose
- Application Method
- Airless Spray
- Operating Pressure - Maximum
- 3,000 psi
- Item
- Powered Line Stripers - Gas-Powered Airless Line Stripers
- Series
- 4400
- Compatible Fluid Type
- Paints
- Compatible Surface Material
- Asphalt, Concrete, Pavement, Turf
- Features
- Handlebar Operator Controls
- Weight
- 170 lb
- Power Source
- Gas
- Flow Rate - Maximum
- 0.4 gpm
- Power Source - TS Only
- Gas
- Power Source - old
- Gas
Dimensions
- Overall Width
- 32 in
- Compatible Container Size
- 5 gal
- Overall Length
- 53 in
- Compatible Hose Length - Maximum
- 25 ft
- Overall Height
- 37 in
- Wire Rope Length
- 53 in
- Length
- 53 in
- Fits Chest Size
- Handlebar Operator Controls
Description
Powered Line Stripers - Gas-Powered Airless Line Stripers, Power Source Gas, Overall Height 37 in, Overall Length 53 in, Overall Width 32 in, Features Handlebar Operator Controls, Includes (1) 25 Ft Extension Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.