Air Amplifier
Mfr # 40001
Zoro # G811471263
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Amplification Ratio
15
Discharge Dia.
1 1/4 in
Overall Length
2 7/8 in
System of Measurement
Inch
Output Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40001
Zoro #
G811471263
UPC #
849169000502
Country of Origin
Canada
Dimensions
Discharge Dia.
1 1/4 in
Overall Length
2 7/8 in
Flow Pattern Width at 12 Inches
4 3/16 in
Flow Pattern Width at 6 Inches
2 3/8 in
Inlet Size
1/4 in
Flow Pattern Width at 18 Inches
6 in
Overall Width
2 in
Inlet Diameter
1 15/16 in
Overall Height
2 in
Details
Item
Air Amplifier
Amplification Ratio
15
System of Measurement
Inch
Output Type
Adjustable
For Fluid Type
Compressed Air
Body Material Finish
Anodized
Air Consumption
14 scfm
Minimum Operating Pressure
20 psi
Maximum Sound Level
81 dBA
Product Type
Air Amplifier Only
Maximum Operating Pressure
120 psi
Air Inlet Type
NPT
Body Material
Aluminum
Air Output Volume @ 80 psi
188 scfm
Description
Air Amplifier, Amplification Ratio 15, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 15/16 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 81 dBA, Body Material Aluminum, Air Consumption 14 scfm, Air Output Volume @ 80 psi 188 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, System of Measurement Inch, Overall Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.