Zoro Homepage

Panel Cooler or Cabinet Cooler

  • Mfr # 63015A

  • Zoro # G311632836


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Weight
1.98 lb
Series
Frigid-X
Overall Length
10 in
Body Material
Stainless Steel
Minimum Operating Temperature
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63015A
Zoro #
G311632836
UPC #
849169008836
Country of Origin
Canada

Dimensions

Overall Length
10 in
Body Outside Diameter
1 1/8 in
Mounting Stud Thread Size
3/4 in
Body Length
8 1/8 in
Inlet Size
1/4 in
Mounting Hole Diameter
1 1/8 in

Details

Item
Panel Cooler or Cabinet Cooler
Weight
1.98 lb
Series
Frigid-X
Body Material
Stainless Steel
Minimum Operating Temperature
95 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Differential Temperature Setting
125 Degrees F
Air Inlet Type
NPT
NEMA Enclosure Rating
3R
IP Rating
IP54
Standards
UL Listed
Maximum Flow Rate
15 scfm
System of Measurement
Inch
Cooling Capacity
1,100 BtuH
For Fluid Type
Compressed Air
Inlet Gender
Male
Maximum Sound Level
72 dBA
Mounting Stud Thread Type
NPS

Description

Panel Cooler or Cabinet Cooler, Maximum Flow Rate 15 scfm, Cooling Capacity 1,100 BtuH, Maximum Differential Temperature Setting 125 Degrees F, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Male, Mounting Hole Diameter 1 1/8 in, Maximum Sound Level 72 dBA, Maximum Operating Temperature 200 Degrees F, NEMA Enclosure Rating 3R, Series Frigid-X, Mounting Stud Thread Size 3/4 in, Mounting Stud Thread Type NPS, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.