Zoro Homepage

Ring Blade air wipes

  • Mfr # 20005

  • Zoro # G912846205


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Inlet Gender
Female
Series
Ring Blade(R)
Inlet Size
3/8 in
System of Measurement
Inch
Throat Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20005
Zoro #
G912846205
UPC #
849169010730
Country of Origin
Canada

Dimensions

Inlet Size
3/8 in
Throat Diameter
5 in
Overall Ring Diameter
7 3/4 in
Overall Depth
1 in

Details

Item
Ring Blade air wipes
Inlet Gender
Female
Series
Ring Blade(R)
System of Measurement
Inch
Open Air Gap Setting
0.002 in
Body Material
Aluminum
Air Consumption per inch
60 scfm
Product Type
Air Wipe Only
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Body Material Finish
Anodized
Maximum Flow Rate
60 scfm
Maximum Sound Level
82 dBA
Number of Air Inlets
4

Description

Ring Blade air wipes, Throat Diameter 5 in, Overall Ring Diameter 7 3/4 in, Maximum Flow Rate 60 scfm, Body Material Aluminum, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 4, Product Type Air Wipe Only, Air Consumption per inch 60 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.