Ring Blade air wipes
Mfr # 20011
Zoro # G212846219
product price: $4,735.99
/ea
Free Shipping & Returns
Key Features
Number of Air Inlets
4
Overall Ring Diameter
13 3/4 in
Throat Diameter
11 in
Air Inlet Type
NPT
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20011
Zoro #
G212846219
UPC #
849169010761
Country of Origin
Canada
Dimensions
Overall Ring Diameter
13 3/4 in
Throat Diameter
11 in
Overall Depth
1 in
Inlet Size
1/4 in
Details
Item
Ring Blade air wipes
Number of Air Inlets
4
Air Inlet Type
NPT
Body Material
Aluminum
Product Type
Air Wipe Only
System of Measurement
Inch
Open Air Gap Setting
0.002 in
Maximum Flow Rate
123 scfm
Series
Ring Blade(R)
Air Consumption per inch
123 scfm
Maximum Sound Level
89 dBA
Includes
Hose Kits
Inlet Gender
Female
Body Material Finish
Anodized
For Fluid Type
Compressed Air
Description
Ring Blade air wipes, Throat Diameter 11 in, Overall Ring Diameter 13 3/4 in, Maximum Flow Rate 123 scfm, Includes Hose Kits, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 4, Product Type Air Wipe Only, Air Consumption per inch 123 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.