Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10003X

  • Zoro # G511471471


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Maximum Flow Rate
90.27 scfm
Maximum Operating Pressure
120 psi
Mounting Hole Diameter
1/4 in
Air Inlet Type
NPT
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10003X
Zoro #
G511471471
UPC #
849169000113
Country of Origin
Canada

Dimensions

Mounting Hole Diameter
1/4 in
Air Slot Height
0.002 in
Flow Pattern Height at 18 Inches
3 1/2 in
Overall Height
1 1/8 in
Inlet Size
1/4 in
Overall Depth
1 3/4 in
Flow Pattern Height at 12 Inches
2 1/2 in
Air Slot Width
3 in
Flow Pattern Height at 6 Inches
1 1/4 in
Overall Length
3 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Maximum Flow Rate
90.27 scfm
Maximum Operating Pressure
120 psi
Air Inlet Type
NPT
Number of Mounting Holes
4
Air Output Velocity at 6 Inches
277 fps
Mounting Hole Center to Center Distance
1 in
For Fluid Type
Compressed Air
Minimum Flow Rate
6.95 scfm
System of Measurement
Inch
Body Material Finish
Anodized
Product Type
Air Knife Only
Body Material
Aluminum
Number of Air Inlets
1
Minimum Operating Pressure
10 psi
Series
X-Stream Air Blade(R)
Force per Inch at 6 Inches
3.14 lb
Inlet Gender
Female
Air Consumption per inch
31 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 3 in, Air Slot Height 0.002 in, Air Consumption per inch 31 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Air Output Velocity at 6 Inches 277 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.